Motion
K30GL
K30GL
MI ITEM #05057489
MFR #K30GL
Price$539.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30GL
MI ITEM #05057489
MFR #K30GL

Mfr description
K30GL CRIMER WIRE FERRULE 25-10 AWG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.03/each

Specifications

Dimensions

  • Overall Length
    6.9 in

Details

  • Connector Type
    Wire Ferrule
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    25 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)