Specifications
Dimensions
- Cutter Diameter3/8 in
- Overall Length2-1/8 in
- Shank Diameter1/4 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- PilotNo Pilot
- Router Bit TypeFlush Trim
- UPC_NO000346049664
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)