Motion
02300
Torque Wrench - Torque, 3/8 in Drive, 6.6 ft-lbs, ±10 % Accuracy
MI ITEM #05057769
MFR #02300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Torque, 3/8 in Drive, 6.6 ft-lbs, ±10 % Accuracy
MI ITEM #05057769
MFR #02300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02300 TORQUE WRENCH 3/8 OPENING 80"LB

Specifications

  • Wrench Type
    Torque
  • Drive Size
    3/8 in
  • Torque Range (ft-lbs)
    6.6 ft-lbs
  • Accuracy
    ±10 %
  • Ratcheting Head
    Ratchet
  • Overall Length
    5.8 in
  • Drive Shape
    Hex
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    79.2 in-lbs
  • Torque Range (N-m)
    9 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text