Overview
Mfr description
03420 TUBING CUTTER #TC2Q 1/4 TO 2-5/8
Specifications
- Tube Diameter Range1/4 to 2-5/8 in
- Tube MaterialsAluminum, Copper, Stainless Steel, Steel
- Weight1.2 lbs
- Number Of Additional Wheels1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data