Motion
04124
Tube, Pipe or Conduit Cutter -
MI ITEM #05057792
MFR #04124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
MI ITEM #05057792
MFR #04124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04124 TUBING CUTTER #TC2QPVC 1/4 TO

Specifications

  • Tube Diameter Range
    1/4 to 2-5/8 in
  • Tube Materials
    ABS, Plastic
  • Weight
    1.2 lbs
  • Number Of Additional Wheels
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text