Motion
04430
Hand Deburring Tool, Hand Deburring Tool, Deburring Blade Blade Type, with 1 handle(s)
MI ITEM #05057799
MFR #04430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Tool, Hand Deburring Tool, Deburring Blade Blade Type, with 1 handle(s)
MI ITEM #05057799
MFR #04430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04430 DEBURRING TOOL FOR DEB4 UPTO 4"

Specifications

  • Kit Or Tool
    Hand Deburring Tool
  • Blade Type
    Deburring Blade
  • Blade Material
    High Speed Steel
  • Number Of Handles
    1
  • Telescoping
    No
  • Double Blade Tool
    No
  • Handle Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text