Motion
04434
Hand Deburring Tool, Hand Deburring Tool, with a Fixed Blade, Curved Swivel Blade Blade Type
MI ITEM #05057800
MFR #04434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Tool, Hand Deburring Tool, with a Fixed Blade, Curved Swivel Blade Blade Type
MI ITEM #05057800
MFR #04434

Mfr description
04434 DEBURRING TOOLDEBO FOR COPPER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Blade Material
    High Speed Steel
  • Blade Type
    Curved Swivel Blade
  • Double Blade Tool
    No
  • Handle Color
    Orange
  • Includes
    (2) Separate Blades
  • Kit Or Tool
    Hand Deburring Tool
  • Number Of Blades
    1
  • Number Of Handles
    1
  • Replaceable Or Fixed Blade
    Fixed Blade
  • Telescoping
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)