Motion
SB1010SJ
Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05057810
MFR #SB1010SJ
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05057810
MFR #SB1010SJ

Mfr description
SB1010SJ SAFETY GLASSES DEFIANT JUMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.32/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CE EN166 Certified
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Defiant
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Type
    Safety Glasses
  • UPC_NO
    814992002689
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)