Motion
SMB1810S
Venture II Safety Glasses - Scratch Resistant, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05057816
MFR #SMB1810S
Your Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Safety Glasses - Scratch Resistant, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05057816
MFR #SMB1810S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.76/each(List $5.48)

Overview

Mfr description
SMB1810S SAFETY GLASSES VENTURE II

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Venture II
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1, CE EN166 Certified, CSA Z94.3-07
  • Specialty Features
    Side Shields
  • UPC_NO
    814992003419
  • Frame Color Family
    Blue
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought