Motion
10-KS14TO
2-Ply Kevlar® Sleeve with Thumb Hole
MI ITEM #05057825
MFR #10-KS14TO
Your Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply Kevlar® Sleeve with Thumb Hole
MI ITEM #05057825
MFR #10-KS14TO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.22/each(List $7.15)

Overview

Mfr description
10-KS14TO SLEEVES KEVLAR THUMB HOLE 14"
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • 2-Ply construction for added protection
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity

Specifications

  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Description
    2-Ply DuPont™ Kevlar® Sleeve with Thumb Hole
  • Approval Listing Regulations
    ASTM F1790-05, EN Cut Level 4
  • Ansi Isea Cut Resistance Level
    A3
  • Manufacturer Upc Number
    616314020209
  • UPC_NO
    616314020209
  • Product Line
    Kut-Gard
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought