Motion
180DCCL
Roller Chain Link - Cottered, Steel Material
Mi Item #05057973
MFR #180DCCL
Price$180.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Steel Material
Mi Item #05057973
MFR #180DCCL

Mfr description
180DC CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.16/each

Specifications

Dimensions

  • Pitch
    2-1/4 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    180DC
  • Chain Number & Pitch
    180DC / 2-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Capacity
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    180DCCL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Inspire
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)