Specifications
Dimensions
- End 1 Size3/8 in, 20 mm
- End 2 Size3/8 in, 20 mm
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Metric
- End 1 ThreadG - 3/8-19, M20X1.5
- End 2 StyleMale British Standard Pipe Parallel, Male Metric
- End 2 ThreadG - 3/8-19, M20X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9025
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)