Motion
CF400-8SS
Stainless Steel Material, 4 in Hose ID
Mi Item #05058008
MFR #CF400-8SS
Price$91.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material, 4 in Hose ID
Mi Item #05058008
MFR #CF400-8SS

Mfr description
CF400-8SS CRIMP FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.23/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)