Overview
Mfr description
DWT54971 TAP TAPER 1-1/8-12 NF
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/8 – 12
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- SeriesDWT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data