Motion
DWT57176
Spiral Point Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #05058015
MFR #DWT57176
List Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #05058015
MFR #DWT57176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.27/each for your price

Overview

Mfr description
DWT57176 TAP PLUG 3/8-16 NC

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    No
  • Thread Standard
    UNC
  • Series
    DWT
  • Thread Direction
    Right Hand
  • Thread Size
    3/8 – 16
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text