Motion
3260
Jacket - Leather Material, X-Large Size, Brown Color
MI ITEM #05058049
MFR #3260
List Price$163.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket - Leather Material, X-Large Size, Brown Color
MI ITEM #05058049
MFR #3260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.57/each for your price

Overview

Mfr description
3260XL LEATHER WELDERS JACKET XL

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Welding
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Reversible
    Not Reversible
  • Size
    X-Large
  • Color
    Brown
  • Material
    Leather
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    3
  • Pattern
    None
  • Chest Size
    48 to 50 in
  • Length
    26 in
  • UPC_NO
    608134326043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text