Motion
27780

3M
27780

Stikit™ Paper Disc - 220 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter
Mi Item #05058339
MFR #27780
Price$120.24/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27780

Stikit™ Paper Disc - 220 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter
Mi Item #05058339
MFR #27780

Mfr description
27780 STIKIT PAPER DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.24/rl

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    Gray
  • Grit Number
    220
  • Manufacturer Stock Number
    60440231276
  • Manufacturer Upc Number
    00051141277806
  • Number Of Discs
    175
  • Series
    Stikit™
  • UPC_NO
    00051141277806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)