Motion
HH140
HOSE HALTER 1" X 40 IN 1-PLY NYLON
MI ITEM #05058342
MFR #HH140
Your Price$13.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE HALTER 1" X 40 IN 1-PLY NYLON
MI ITEM #05058342
MFR #HH140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.93/each(List $16.03)

Overview

Mfr description
HH140 HOSE HALTER ONE PLY 1"X40"
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
  • Meets both OSHA and Canada OSH requirements for restraints.

Specifications

  • Material
    NYLON
  • UPC_NO
    697886615109
  • Color
    ORANGE
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    3.333 ft
  • Warranty
    Warranty
  • Weight
    0.657 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text