Motion
PA355 3 7/16 PILLOWBLK BALL BRG

LINK-BELT
PA355 3 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
MI ITEM #05058361
MFR #PA355 3 7/16 PILLOWBLK BALL BRG
Your Price$4,343.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PA355 3 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
MI ITEM #05058361
MFR #PA355 3 7/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,343.32/each(List $6,514.98)

Overview

Mfr description
PA355 PILLOWBLK P-A355
  • Designed for heavy-duty applications requiring high capacity and compactness
  • Manufactured from high quality alloy bearing steel to precision tolerances, these bearings are used extensively on general industrial equipment, high speed fans and blowers and heavier duty power transmission and material handling equipment
  • Additional design features include: Spring locking collar and two setscrews lock inner ring securely to shaft; various seal options depending upon application; alignable, precision, deep groove ball bearing of quality alloy bearing steel provides high capacity for radial and thrust loads; wide inner ring for greater contact surface between shaft and bearing
  • Cast iron housing
  • Clearance seal

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-7/16 in
  • Bolt Center To Center Length
    12.8750 in
  • Base To Bore Centerline
    5.1250 in
  • Duty Type
    Air Handling
  • Locking Device
    Adapter Mounted
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    9.8750 in
  • Overall Length
    16.1250 in
  • Base Width
    5 in
  • Overall Width
    5.3594 in
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    662864296915
  • Weight
    68 lbs
  • Features & Benefits
    • Designed for heavy-duty applications requiring high capacity and compactness • Manufactured from high quality alloy bearing steel to precision tolerances, these bearings are used extensively on general industrial equipment, high speed fans and blowers and heavier duty power transmission and material handling equipment • Additional design features include: Spring locking collar and two setscrews lock inner ring securely to shaft; various seal options depending upon application; alignable, precision, deep groove ball bearing of quality alloy bearing steel provides high capacity for radial and thrust loads; wide inner ring for greater contact surface between shaft and bearing • Cast iron housing • Clearance seal
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text