Motion
HP7966NT-15IN MTW

REXNORD INC
HP7966NT-15IN MTW

81446231 Rexnord 7960 Series Straight Running MatTop® Chain
MI ITEM #05058363
MFR #HP7966NT-15IN MTW
Price$131.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7966NT-15IN MTW

81446231 Rexnord 7960 Series Straight Running MatTop® Chain
MI ITEM #05058363
MFR #HP7966NT-15IN MTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.29/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    1.5 in
  • Minimum Backflex Radius
    2.5 in
  • Weight
    0.50 lbs

Details

  • Additional Details
    HP7966 15 Inch Wide MatTop® Chain with No-Tab Curve Retention and Polyester Pins Molded In Brown High Performance Material
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934904967
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Pin Material
    Polyester
  • UPC_NO
    662864392204

Overview

Mfr description
HP7966-15" MATTOP CHAIN
  • HP7966NT 15 Inch Wide Molded-To-Width MatTop® Chain With NT Curve Retention And Polyester Pins Molded in Brown High Performance Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought