Motion
81446261

REXNORD INC
81446261

7963 MatTop® Chain MatTop Chain—Low Back Pressure—Side-Flexing
Mi Item #05058367
MFR #81446261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81446261

7963 MatTop® Chain MatTop Chain—Low Back Pressure—Side-Flexing
Mi Item #05058367
MFR #81446261

Mfr description
HP7963-15" MATTOP CHAIN
  • HP7963NT 15 Inch Wide Molded-To-Width MatTop® Chain With NT Curve Retention And Polyester Pins Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.53 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Pin Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)