Motion
GTC7705SG-4IN MTW

REXNORD INC
GTC7705SG-4IN MTW

GTC7705SG-4IN_MTW
MI ITEM #05058371
MFR #GTC7705SG-4IN MTW
Price$160.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GTC7705SG-4IN MTW

GTC7705SG-4IN_MTW
MI ITEM #05058371
MFR #GTC7705SG-4IN MTW

Mfr description
TCF7705-4INCH MOLDED TO WIDTH MATTOP
  • GTC7705 SuperGrip™ 4 Inch Wide Molded-To-Width MatTop® Chain Molded in Grey Tough Composite Material And Assembled With Acetal Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.02/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.0000 in
  • Chain Pitch  
    1 in
  • Weight
    0.10 lbs

Details

  • Base Chain Material
    GTC
  • Chain Material
    Grey Tough Composite
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Grey Tough Composite
  • Flight Material
    GTC
  • Pin Material
    Acetal
  • UPC_NO
    662864381314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)