Motion
81447671

REXNORD INC
81447671

7705 RubberTop® MatTop Chain—Molded-To-Width
Mi Item #05058378
MFR #81447671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81447671

7705 RubberTop® MatTop Chain—Molded-To-Width
Mi Item #05058378
MFR #81447671

Mfr description
HTF7705-4 INCH MOLDED TO WIDTH MATTOP
  • HT7705 SuperGrip™ 4 Inch Wide Molded-To-Width MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.0000 in
  • Chain Pitch  
    1 in
  • Weight
    0.07 lbs

Details

  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Pin Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)