Motion
DCLYW
MI ITEM #05060092
MFR #DCLYW
Price$270.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05060092
MFR #DCLYW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$270.58/each

Specifications

Dimensions

  • Mounting Plate Depth
    10 in
  • Mounting Plate Thickness
    5/8 in
  • Mounting Plate Width
    10 in
  • Rail Post Depth
    4 in
  • Rail Post Height
    42 in
  • Rail Post Width
    4 in
  • Weight
    65.00 lbs

Details

  • Color
    Yellow
  • Material
    Steel
  • Number Of Rails Accommodated
    2
  • Number Of Ribs
    3
  • Type
    Straight Mounting Post

Overview

Mfr description
DCLYW 42"H STEEL YELLOW DOUBLE HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought