1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STEEL KING INDUSTRIES
GDRL11046YW
Guard Dawg® Pallet Rack End Guard Right Side - 5 in Height, 46 in Length, Low Profile, Steel Material, Yellow
MI ITEM #
05060253
MFR #
GDRL11046YW
Price
$298.50
/each
Qty
Add to Cart
Previous Page
Home
STEEL KING INDUSTRIES GDRL11046YW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STEEL KING INDUSTRIES
GDRL11046YW
Guard Dawg® Pallet Rack End Guard Right Side - 5 in Height, 46 in Length, Low Profile, Steel Material, Yellow
MI ITEM #
05060253
MFR #
GDRL11046YW
Mfr description
GDRL11046YW 46" X 5" RIGHT SIDE,
Right, Left or Double ended guards available
Constructed of 5″ x 3″ x 3/8″ steel angle
Protects 3″ or 4″ wide upright columns
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$298
.50
/each
Add to Cart
Specifications
Dimensions
Height
5 in
Length
46 in
Weight
53.20 lbs
Details
Color
Yellow
Manufacturer Product Page
Click here
Material
Steel
Rack Guard Type
Low Profile
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items