Motion
M3B31
M3B31 METRIC SPUR GEAR W/HUB MOD 3
MI ITEM #05060268
MFR #M3B31
Your Price$108.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3B31 METRIC SPUR GEAR W/HUB MOD 3
MI ITEM #05060268
MFR #M3B31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.15/each(List $135.19)

Overview

Mfr description
M3B31 METRIC SPUR GEAR W/HUB MOD 3
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Specifications

  • Diametral Pitch
    93
  • Pressure Angle
    20 °
  • Face Width
    30 mm
  • Number Of Teeth
    31
  • Bore Diameter
    0.8000 in
  • Material
    C45 E Steel
  • Pitch Diameter
    3.7000 in
  • UPC_NO
    80067522765
  • Tooth Type
    Straight
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text