Motion
2171ATF
Screw Machine Length Drill Bit - 0.332 in, Carbide Material, 2-1/16 in Flute, 140 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #05064983
MFR #2171ATF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.332 in, Carbide Material, 2-1/16 in Flute, 140 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #05064983
MFR #2171ATF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2171ATF "Q" X 3-3/4" SOLID CARBIDE DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    0.332 in
  • Flute Length
    2-1/16 in
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    140 °
  • Parabolic Flutes
    No
  • Overall Length
    3-3/4 in
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.332 in
  • Series
    DH414
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text