Motion
GOH1-680-640

LUBRI-LOY COMPANY
GOH1-680-640

Food Grade Gear Oil Mineral
Mi Item #05065001
MFR #GOH1-680-640
Price$606.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
GOH1-680-640

Food Grade Gear Oil Mineral
Mi Item #05065001
MFR #GOH1-680-640

Mfr description
GOH1-680-640 GEAR OIL 680 FOOD GRADE
  • Superior Protection Against Wear, Rust, Corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.24/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    680
  • Weight
    35 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)