Overview
Mfr description
SOSH1-100 SYNTHETIC SEAMER OIL ISO 100
- Superior Rinsablility suspends contaminants
Specifications
- Oil TypeFood Grade Synthetic
- Container Size55 gal (US)
- ISO Grade100
- Prop 65 StatementNo
- Harmonization Code2710.19.3080
- Weight400 lb
- Product TypeDirect Food Contact Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data