Motion
WMO-046
White Mineral Oil
Mi Item #05065058
MFR #WMO-046
Price$3,259.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Mineral Oil
Mi Item #05065058
MFR #WMO-046

Mfr description
WMO-046 TECHNICAL GRADE WHITE MINERAL
  • Odorless, Colorless FDA 21 CFR 178.3627
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,259.45/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46
  • Weight
    400 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)