Motion
02-170717
PSV1-10-K-0-12/5 SEQUENCE CARTRIDGE
MI ITEM #05065203
MFR #02-170717
List Price$112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSV1-10-K-0-12/5 SEQUENCE CARTRIDGE
MI ITEM #05065203
MFR #02-170717

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.92/each for your price

Overview

Mfr description
PSV1-10-K-0-12/5 SEQUENCE CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Action
    Direct
  • Adjustment Type
    Knob
  • Maximum Flow Rate
    23 lpm
  • Cavity
    C-10-3
  • Maximum Operating Pressure
    80 bar
  • Factory Set Pressure
    34.45 bar
  • Max Operating Temperature
    +248 °F
  • Max Sequence Pressure
    2400 psi
  • Manufacturer Catalog Number
    02-170717
  • Minimum Working Pressure
    14 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Number Of Valve Ports
    3
  • Overall Length
    4.96 in
  • Connection Gender
    Female
  • Body Material
    Aluminum
  • Overall Height
    1.00 in
  • Overall Width
    1.00 in
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text