Motion
7578838
Spray Paint - Flat Black, 15 oz Container Size, Solvent, Exterior, Interior, Tough Finish, Alkyd Enamel, 14 ft² Coverage Range, 15 min Dry Time
MI ITEM #05065249
MFR #7578838
Price$13.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Flat Black, 15 oz Container Size, Solvent, Exterior, Interior, Tough Finish, Alkyd Enamel, 14 ft² Coverage Range, 15 min Dry Time
MI ITEM #05065249
MFR #7578838

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$13.66/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²

Details

  • Base Type
    Solvent
  • Color
    Flat Black
  • Color Family
    Black
  • Dry Time
    15 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Corrosion Resistant
  • Finish
    Tough
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    50 °F
  • Nozzle Type
    360 Degree Adjustable
  • Package Quantity
    6 Per Pack
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Wood, Concrete, Masonry
  • UPC_NO
    0200667578838
  • Volatile Organic Compound Content
    520 g/L

Overview

Mfr description
7578838 FLAT BLACK PROFESSIONAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought