Motion
N331.1A-05 45 08H-WL1025

SANDVIK
N331.1A-05 45 08H-WL1025

1025 Grade N331.1-Style Milling Insert, Rectangle Shaped, cutting edge dimensions of 6.5mm x 9.5mm
MI ITEM #05065257
MFR #N331.1A-05 45 08H-WL1025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
N331.1A-05 45 08H-WL1025

1025 Grade N331.1-Style Milling Insert, Rectangle Shaped, cutting edge dimensions of 6.5mm x 9.5mm
MI ITEM #05065257
MFR #N331.1A-05 45 08H-WL1025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N3311A054508H WL1025 INSERT N3311A054508

Specifications

  • Insert Style
    N331.1
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    1025
  • Shape
    Rectangle
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.8 mm
  • Chipbreaker
    WL
  • Included Angle
    90 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    2.9 mm
  • Full Insert Style Code
    N331.1A-05 45 08H-WL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text