Motion
R245-12-T3-E-ML 2030

SANDVIK
R245-12-T3-E-ML 2030

2030 Grade R245-Style Milling Insert, Square Shaped, longest insert cutting edge is 13.4mm, 3.96875mm thick
MI ITEM #05065258
MFR #R245-12-T3-E-ML 2030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
R245-12-T3-E-ML 2030

2030 Grade R245-Style Milling Insert, Square Shaped, longest insert cutting edge is 13.4mm, 3.96875mm thick
MI ITEM #05065258
MFR #R245-12-T3-E-ML 2030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R245-12-T3-E-ML 2030 INSERT FACEMILL R24

Specifications

  • Insert Style
    R245
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    2030
  • Shape
    Square
  • Length
  • Thickness
  • Corner Radius
    1.5 mm
  • Chipbreaker
    ML
  • Included Angle
    90 °
  • Relief Angle
    29 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    4.1 mm
  • Full Insert Style Code
    R245-12-T3-E-ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text