Motion
5640
1025 Grade, CNGP-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle, 4.7625mm thick
MI ITEM #05065260
MFR #5640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1025 Grade, CNGP-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle, 4.7625mm thick
MI ITEM #05065260
MFR #5640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNGP431 1025 INSERT CNGP431 1025 INSERT

Specifications

  • Insert Style
    CNGP
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    1025
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    12.8959 mm
  • Thickness
    4.7625 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    NGP
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    5.156 mm
  • Full Insert Style Code
    CNGP431 1025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text