Motion
INSERT R210-090412M-KM 3040

SANDVIK
INSERT R210-090412M-KM 3040

3040 Grade R210-Style Milling Insert, Square Shaped, longest insert cutting edge is 9.4mm, 4mm thick
MI ITEM #05065275
MFR #INSERT R210-090412M-KM 3040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
INSERT R210-090412M-KM 3040

3040 Grade R210-Style Milling Insert, Square Shaped, longest insert cutting edge is 9.4mm, 4mm thick
MI ITEM #05065275
MFR #INSERT R210-090412M-KM 3040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R210-090412M-KM 3040 INSERT

Specifications

  • Insert Style
    R210
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    3040
  • Shape
    Square
  • Length
  • Thickness
  • Corner Radius
    1.2 mm
  • Chipbreaker
    KM
  • Included Angle
    90 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    4.2 mm
  • Full Insert Style Code
    R210-090412M-KM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text