Motion
27824

SANDVIK
27824

1025 Grade, MAFL-Style Turning Insert, Diamond Shaped, 3.175mm thick, 0.2mm corner radius
MI ITEM #05065280
MFR #27824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
27824

1025 Grade, MAFL-Style Turning Insert, Diamond Shaped, 3.175mm thick, 0.2mm corner radius
MI ITEM #05065280
MFR #27824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MAFL 3 020 1025 INSERT COROCUT XL

Specifications

  • Insert Style
    MAFL
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    1025
  • Shape
    Diamond
  • Thickness
    3.175 mm
  • Application
    Turning
  • Corner Radius
    0.2 mm
  • Chipbreaker
    MA-T
  • Included Angle
    55 °
  • Relief Angle
    3 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    MAFL3 020 1025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text