Motion
67658

SANDVIK
67658

H13A Grade, CNMG-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle, 4.7625mm thick
MI ITEM #05065291
MFR #67658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
67658

H13A Grade, CNMG-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle, 4.7625mm thick
MI ITEM #05065291
MFR #67658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNMG431 H13A INSERT TURN T-MAX P

Specifications

  • Insert Style
    CNMG
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    H13A
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    12.8959 mm
  • Thickness
    4.7625 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    NMG
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    5.156 mm
  • Full Insert Style Code
    CNGP431 H13A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text