Overview
Mfr description
SA50M81F LABEL LOCKOUT TAG LOCKED OUT
Specifications
- Tag Or LabelTag
- LanguageEnglish
- Message (Front)DANGER - LOCKED-OUT
- MaterialLaminated Polyester
- ColorBlack & Red on White
- Height5-3/8 in
- Width15/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data