Motion
DPG59-120D

RADIANS INC.
DPG59-120D

Reinforcer Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #05065357
MFR #DPG59-120D
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG59-120D

Reinforcer Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #05065357
MFR #DPG59-120D

Mfr description
DPG59-120D GLASSES SAFETY REINFORCERRX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Inner Quantity: 12;Inner Unit deg F Measure: BX;Case Quantity: 300;Case Unit deg F Measure: CS
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber tipped temples, Soft rubber non-slip nosepiece
  • Description
    DEWALT DPG59 Reinforcer RX Protective Eyewear Clear Lens 2.0 Diopter
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Logo
    Dewalt
  • Manufacturer Stock Number
    DPG59-120D
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Soft rubber non-slip
  • Product Line
    REINFORCER
  • Series
    Reinforcer RX
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Rubber tipped
  • Type
    Magnifying Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)