Specifications
Dimensions
- Cup Size4 oz
Details
- ColorWhite
- Includes HandleNo Handle
- MaterialPaper
- Package Quantity200 Per Case
- Product TypeDisposable Cups
- ShapeCone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)