Motion
16371
Disposable Cup - Paper, White, 6 oz
Mi Item #05065375
MFR #16371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Cup - Paper, White, 6 oz
Mi Item #05065375
MFR #16371

Mfr description
FG2B4112WHT CUP PAPER 6 OZ DRINKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Size
    6 oz

Details

  • Color
    White
  • Includes Handle
    No Handle
  • Material
    Paper
  • Package Quantity
    200 Per Case
  • Product Type
    Disposable Cups
  • Shape
    Cone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)