Overview
Mfr description
HB-25 EARMUFF BLUE VALUE NRR25
Specifications
- Band PositionOver Head
- Noise Reduction Rating Nrr25 dB
- Product LineValueMuff
- Cup ColorBlue
- Standards MetANSI S3.19-1974, CE EN 352-1
- High Visibility ColorNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data