Motion
7C-L
MI ITEM #05065462
MFR #7C-L
List Price$747.65/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05065462
MFR #7C-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$747.65/pk for your price

Overview

Mfr description
7C-L FINGER COT LARGE ESD PINK LATEX
  • Packaged for ISO 5 (Class 100) applications
  • Powder free protection for ESD handling
  • Unique, Stand-Up pouch for easy product identification
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Average surface resistance of 5 X 1012 ohms per square unit
  • For use with Class II static sensitive devices (thresholds above 1000V)
  • ESD Safe to ANSI/ESD S20.20-2014
  • Contains natural rubber latex which may cause allergic reactions
  • FDA 21 CFR Compliant

Specifications

  • Application
    Anti-Static
  • Powder Style
    Powder Free
  • Material
    Natural Rubber Latex
  • Product Line
    7C
  • Color
    Pink
  • Standards Met
    ISO 5 (Class 100), ASTM, IESTRP-CC 005.3, Class II
  • Additional Details
    Ideal for ESD sensitive areas, defense, avionics, marine electronics, consumer electronics, IC industries, wire bonding, repair stations and assembly areas.
  • Description
    Anti-Static Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
  • Features
    Packaged for ISO 5 (Class 100) applications
  • Glove Size
    L
  • Manufacturer Upc Number
    616314279171
  • UPC_NO
    616314279171

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text