Motion
7C-M
Mi Item #05065463
MFR #7C-M
Price$32.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05065463
MFR #7C-M

Mfr description
7C-M FINGER COT MEDIUM ESD LATEX LATEX
  • Packaged for ISO 5 (Class 100) applications
  • Powder free protection for ESD handling
  • Unique, Stand-Up pouch for easy product identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.51/pk

Specifications

Dimensions

  • Glove Size
    M

Details

  • Additional Details
    Ideal for ESD sensitive areas, defense, avionics, marine electronics, consumer electronics, IC industries, wire bonding, repair stations and assembly areas.
  • Application
    Anti-Static
  • Color
    Pink
  • Description
    Anti-Static Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
  • Features
    Packaged for ISO 5 (Class 100) applications
  • Manufacturer Upc Number
    616314279188
  • Material
    Natural Rubber Latex
  • Powder Style
    Powder Free
  • Product Line
    7C
  • Standards Met
    ISO 5 (Class 100), ASTM, IESTRP-CC 005.3, Class II
  • UPC_NO
    616314279188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)