Motion
5CM
Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #05065470
MFR #5CM
Price$682.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #05065470
MFR #5CM

Mfr description
5C-M FINGER COT MEDIUM POWDER FREE LATEX
  • Packaged for ISO 5 (Class 100) applications
  • Eliminates contamination risks from silicone oils, skin salts, particulates and plasticizers
  • Unique, Stand-Up Pouch- easy product identification
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.58/pk

Specifications

Dimensions

  • Size
    M
  • Thickness
    3.5 mil

Details

  • Additional Details
    Ideal for Discrete components, Hard drive assemblies, Die bonding, Wire attach, Disk drives/thin film heads, Optics, Finishing, Cleaning, Handling of precision instruments.
  • Application
    Clean Room
  • Color
    Natural
  • Construction
    ESD Safe
  • Description
    Ideal for Discrete components, Hard drive assemblies, Die bonding, Wire attach, Disk drives/thin film heads, Optics, Finishing, Cleaning, Handling of precision instruments.
  • Description Keyword
    CE Fingercots
  • Features
    Packaged for ISO 5 (Class 100) applications
  • Filler Material
    Packaged for ISO 5 (Class 100) applications
  • Hood Included
    No
  • Manufacturer Upc Number
    616314278747
  • Material
    Natural Rubber Latex
  • Powder Style
    No Powder
  • Product Line
    5C
  • Standards Met
    ISO 5 (Class 100), ASTM, IESTRP-CC 005.3
  • UPC_NO
    616314278747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)