Overview
Mfr description
8CL FINGER COT LARGE LATEX BLK STATIC
Specifications
- ApplicationStatic Dissipative
- Powder StyleNo Powder
- MaterialNatural Rubber Latex
- SizeLarge
- Product Line8C
- ColorBlack
- Standards MetISO 5 (Class 100), ASTM, IESTRP-CC 005.3, Class I & Class II
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data