Motion
BQF09-M
Disposable Gloves - Medium Size, Blue Color
MI ITEM #05065482
MFR #BQF09-M
Price$138.23/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Medium Size, Blue Color
MI ITEM #05065482
MFR #BQF09-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.23/bx

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Application
    A versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Branding
    QRP
  • Color
    Blue
  • Cuff Type
    Rolled
  • Description
    Disposable Nitrile Glove, Powder Free with Textured Grip - 4 mil
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314283659
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Standards Met
    ASTM D6319
  • UPC_NO
    616314283659

Overview

Mfr description
BQF09-M GLOVES NITRILE MEDIUM BLUE NO
  • Textured grip provides a good grip in wet or dry environments
  • Latex-Free
  • Ambidextrous and Powder Free
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought