Overview
Mfr description
710 LTR R (.3390) BO 10"OAL DRILL
Specifications
- Drill Bit Size
- Flute Length
- Finish CoatingUncoated
- Parabolic FlutesNo
- Overall Length
- Shank Type
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Double MarginNo
- Shank Diameter0.339 in
- Series710
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data