Motion
SIQG 80 ES

SKF
SIQG 80 ES

Female Threaded Right Hand Rod End - Bore Diameter: 80 mm, Shank Thread Size: M64x3, With Lubrication Fitting
Mi Item #05065761
MFR #SIQG 80 ES
Price$5,781.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIQG 80 ES

Female Threaded Right Hand Rod End - Bore Diameter: 80 mm, Shank Thread Size: M64x3, With Lubrication Fitting
Mi Item #05065761
MFR #SIQG 80 ES

Mfr description
SIQG 80 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,781.47/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Head Diameter
    170 mm
  • Thread Size
    M64 x 3
  • Weight
    35.64 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    600.0 kN
  • Rod End Type
    Female
  • Series
    SIQG
  • Standards Met
    DIN 71412:1987, ISO 8132:2006
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577295224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)